Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Cable, USB, 28 AWG, Red, 50 V

  • Mfr # CFBUS-PUR-068

  • Zoro # G108259468


product price: $11.79
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFBUS-PUR-068
Zoro #
G108259468
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Outside Diameter
0.28 in
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Minimum Bend Radius Factor - Fixed
7 x OD
Minimum Bend Radius Factor - Flexible
10 x OD
Nominal Outside Diameter
0.28 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU, 2014/35/EU, CE 2014/35, RoHS Compliant-II, TC RU C-DE. ME77.B.01218, VDW DESINA
Maximum Velocity - Unsupported
10 fps
Minimum Operating Temperature - Fixed
-58 Degrees F
Conductor Color Code
Black, Blue, Green, Orange, Red, Purple, White/Green, Yellow
Minimum Operating Temperature - Flexible
-40 Degrees F
Maximum Operating Temperature
158 Degrees F
Conductor Grouping
(2) Pair 28 AWG/(2) Pair 28 AWG
Cable Series
CFBUS-PUR
Maximum Acceleration
98.4 m/sq sec
Bus System
USB
Impedance
90 ohm
Resistance Properties
Bending Resistance, Hydrolysis Resistant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Velocity - Supported
7 fps
Includes Ground
No
Product Type
Bus Cable
Series
Chainflex

Description

Bus Cable, Bus System USB, Conductor Color Code Black, Blue, Green, Orange, Red, Purple, White/Green, Yellow, Conductor Grouping (2) Pair 28 AWG/(2) Pair 28 AWG, Conductor Material Copper, Impedance 90 ohm, Includes Ground No, Jacket Color Red, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.