Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BusCable, Ethernet/CAT6A, 26AWG, Red, 50V

  • Mfr # CFBUS-PUR-050

  • Zoro # G208259511


product price: $12.15
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFBUS-PUR-050
Zoro #
G208259511
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
7 x OD
Outside Diameter
0.39 in
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Minimum Bend Radius Factor - Flexible
10 x OD
Nominal Outside Diameter
0.39 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU, 2014/35/EU, CE 2014/35, RoHS Compliant-II, TC RU C-DE. ME77.B.01218, VDW DESINA
Product Type
Bus Cable
Impedance
100 ohm
Maximum Velocity - Supported
7 fps
Minimum Operating Temperature - Fixed
-58 Degrees F
Conductor Grouping
(4) Pair 26 AWG
Minimum Operating Temperature - Flexible
-40 Degrees F
Maximum Velocity - Unsupported
10 fps
Resistance Properties
Bending Resistance, Hydrolysis Resistant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Operating Temperature
158 Degrees F
Maximum Acceleration
98.4 m/sq sec
Bus System
Ethernet/CAT6A
Cable Series
CFBUS-PUR
Includes Ground
No
Conductor Color Code
Blue, Brown, Green, Orange, White/Blue, White/Brown, White/Green, White/Orange
Series
Chainflex

Description

Bus Cable, Bus System Ethernet/CAT6A, Conductor Color Code Blue, Brown, Green, Orange, White/Blue, White/Brown, White/Green, White/Orange, Conductor Grouping (4) Pair 26 AWG, Conductor Material Copper, Impedance 100 ohm, Includes Ground No, Jacket Color Red, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.