Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coaxial Cable, RG-178A/U, 30 AWG, Gray

  • Mfr # CFKOAX3-01

  • Zoro # G308259459


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Number of Conductors
1
Length
Order by the Foot
Voltage
500 V
Jacket Color
Gray
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFKOAX3-01
Zoro #
G308259459
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
30 AWG
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - Fixed
5.0 x OD
Outside Diameter
0.14 in
Minimum Bend Radius Factor - E-Chain
10 x OD
Nominal Outside Diameter
0.14 in

Details

Item
Coaxial Cable
Number of Conductors
1
Voltage
500 V
Jacket Color
Gray
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
2011/65/EU (RoHS Compliant-II) Lead-Free, CE 2014/35/EU, CF9.15.07, EAC (TC RU C-DE. ME77.B.01254), ISO Class 1, IPA
Impedance
50 ohm
Maximum Velocity - Unsupported
33 fps
Maximum Velocity - Supported
16 fps
Cable Series
CFKOAX
Maximum Operating Temperature
212 Degrees F
Product Type
RG-178A/U
Resistance Properties
Hydrolysis Resistance, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Fixed
-67 Degrees F
Maximum Acceleration
100 m/sq sec
Minimum Operating Temperature - Flexible
-13 Degrees F
Number of Coaxial Elements
1
Conductor Color Code
White
Series
Chainflex

Description

Coaxial Cable, Conductor Color Code White, Conductor Material Copper, Conductor Size 30 AWG, Impedance 50 ohm, Jacket Color Gray, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 100 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5.0 x OD, Minimum Bend Radius Factor - Flexible 8 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.