Zoro Homepage

Coaxial Cable, RG-58A/U, 30 AWG, Black

  • Mfr # CFKOAX2-01

  • Zoro # G508259501


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Number of Conductors
1
Length
Order by the Foot
Voltage
500 V
Jacket Color
Black
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFKOAX2-01
Zoro #
G508259501
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
30 AWG
Outside Diameter
0.22 in
Minimum Bend Radius Factor - Fixed
5.0 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Nominal Outside Diameter
0.22 in

Description

Coaxial Cable, Conductor Color Code White, Conductor Material Copper, Conductor Size 30 AWG, Impedance 50 ohm, Jacket Color Black, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 100 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5.0 x OD, Minimum Bend Radius Factor - Flexible 8 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.