Control Cable, 16 AWG, 25 C, Green, PVC, 600 V, Order by the Foot

  • Mfr # CF6-15-25

  • Zoro # G9694124


product price: $22.49
/ea

Key Features

Wire Size
16 AWG
Number of Conductors
25
Length
Order by the Foot
Voltage
600 V
Nominal Outside Dia.
0.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF6-15-25
Zoro #
G9694124
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
16 AWG
Length
Order by the Foot
Nominal Outside Dia.
0.96 in
Min. Bend Radius
7.5 x OD
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
Conductor Size
16 AWG
Length (Straight Wireway)
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Minimum Bend Radius Factor - Flexible
5 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Outside Diameter
0.96 in
Nominal Outside Diameter
0.96 in

Details

Item
Control Cable
Number of Conductors
25
Voltage
600 V
Jacket Color
Green
Wire Color
(1) Green/Yellow, Black with White Numbers
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Temp. Rating
23 Degrees to 158 Degrees F
Standards
CE, cRUus
Max. Voltage
600V
Shielded / Unshielded
Shielded
Features
Oil Resistant and Flame Resistant
Max. Amps
7
Temp. Range
23 Degrees to 158 Degrees F
Special Features
Oil Resistant and Flame Resistant
Product Type
Control Cable
Conductor Color Code
Green/Yellow, Black with White Numbers
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Flexible
23 Degrees F
Resistance Properties
Heat Resistant, Oil and Grease Resistant
Cable Series
CF6
Includes Ground
Yes
Conductor Configuration
Single
Series
Chainflex

Description

Control Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Green, Jacket Material PVC, Length Order by the Foot, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD, Minimum Operating Temperature - Flexible 23 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.