Control Cable, 18 AWG, 12 C, Gray, PUR, 1,000 V, 100 ft
Mfr # CF78-UL-07-12-100
Zoro # G4601694
product price: $859.99
/ea
Free Shipping & Returns
Key Features
Wire Size
18 AWG
Number of Conductors
12
Length
100 ft
Voltage
1,000 V
Nominal Outside Dia.
0.53 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF78-UL-07-12-100
Zoro #
G4601694
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
18 AWG
Length
100 ft
Nominal Outside Dia.
0.53 in
Min. Bend Radius
7.5 x OD
Spool Length
100 ft.
Conductor Size
18 AWG
Length (Straight Wireway)
100 ft
Overall Length
100 ft
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Outside Diameter
0.53 in
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - Flexible
5 x OD
Nominal Outside Diameter
0.53 in
Description
Control Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PUR, Length 100 ft, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD, Minimum Operating Temperature - Flexible -40 Degrees F, Number of Conductors 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.