Zoro Homepage

Control Cable, 30 C, Gray, PUR, 1,000 V, Order by the Foot

  • Mfr # CF77-UL-05-30

  • Zoro # G308396369


product price: $14.99
/ea

Key Features

Number of Conductors
30
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Gray
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF77-UL-05-30
Zoro #
G308396369
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Outside Diameter
0.59 in
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
5 x OD
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Conductor Size
20 AWG
Nominal Outside Diameter
0.59 in

Details

Item
Control Cable
Number of Conductors
30
Voltage
1,000 V
Jacket Color
Gray
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF77.UL.05.12.D (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 50363-10-2, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, EN 50267-2-1, FT-1, IEC 60332-1-2, IPA 14644-1, NEK 606 - Status 2009, NFPA 79-2012 Chapter 12.9, PV 3.10.7 Status 1992, VDW DESINA, VW-1
Maximum Velocity - Unsupported
33 fps
Minimum Operating Temperature - Fixed
-58 Degrees F
Maximum Operating Temperature
176 Degrees F
Conductor Color Code
In Accordance with DIN 47100
Maximum Acceleration
262.5 m/sq sec
Minimum Operating Temperature - Flexible
-40 Degrees F
Product Type
Control Cable
Resistance Properties
Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Velocity - Supported
16 fps
Includes Ground
Yes
Cable Series
CF77-UL
Series
Chainflex
Conductor Configuration
Single

Description

Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Single, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.