Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable, 4 C, Gray, PVC, 600 V, Order by the Foot

  • Mfr # CF130US-05-04

  • Zoro # G008396638


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Number of Conductors
4
Length
Order by the Foot
Voltage
600 V
Jacket Color
Gray
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF130US-05-04
Zoro #
G008396638
UPC #
-
Country of Origin
United States

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
8 x OD
Conductor Size
20 AWG
Minimum Bend Radius Factor - Flexible
7.5 x OD
Outside Diameter
0.31 in
Minimum Bend Radius Factor - Fixed
5 x OD
Overall Length
Order by the Foot
Nominal Outside Diameter
0.31 in

Details

Item
Control Cable
Number of Conductors
4
Voltage
600 V
Jacket Color
Gray
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CSA FT4, CSA FT4 - TC-ER: UL 1685, DIN EN 50363-4-1, MTW UL VW-1
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Includes Ground
Yes
Minimum Operating Temperature - Fixed
-4 Degrees F
Maximum Acceleration
65.6 m/sq sec
Maximum Velocity - Supported
7 fps
Conductor Color Code
Black/White, Green/Yellow
Maximum Velocity - Unsupported
10 fps
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature - Flexible
23 Degrees F
Cable Series
CF130US
Conductor Configuration
Single
Product Type
Control Cable
Series
Chainflex

Description

Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 8 x OD, Minimum Bend Radius Factor - Fixed 5 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.