Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable, 6 C, Gray, PVC, 300 V, Order by the Foot

  • Mfr # CF130-02-06

  • Zoro # G008396263


product price: $1.79
/ea
Sold in multiples of 7 for $12.53

Key Features

Number of Conductors
6
Length
Order by the Foot
Voltage
300 V
Jacket Color
Gray
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF130-02-06
Zoro #
G008396263
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Outside Diameter
0.24 in
Minimum Bend Radius Factor - Flexible
6 x OD
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Conductor Size
24 AWG
Nominal Outside Diameter
0.24 in

Details

Item
Control Cable
Number of Conductors
6
Voltage
300 V
Jacket Color
Gray
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF130.15.07.UL ISO Class 1 (Outer Jacket Material), CTP C-DE.PB49.B.00416, EAC TC RU C-DE. ME77.B.01254, FT-1, IEC 60332-1-2, IPA 14644-1, NFPA 79-2012 Chapter 12.9, PV 3.10.7 Status 1992, VW-1
Maximum Velocity - Unsupported
10 fps
Resistance Properties
Flame Retardant
Conductor Color Code
Black/White, Green/Yellow
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Flexible
23 Degrees F
Maximum Acceleration
65.6 m/sq sec
Product Type
Control Cable
Includes Ground
Yes
Maximum Velocity - Supported
7 fps
Minimum Operating Temperature - Fixed
5 Degrees F
Cable Series
CF130-UL
Series
Chainflex
Conductor Configuration
Single

Description

Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.