This item is Discontinued.

Chainflex Data Cable, 7 C, Steel Blue, TPE, 300 V, Order by the Foot CF298-02-07

Data Cable, 7 C, Steel Blue, TPE, 300 V, Order by the Foot (Discontinued)

  • Mfr # CF298-02-07
  • Zoro # G808259867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF298-02-07
Zoro #
G808259867
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
24 AWG
Minimum Bend Radius Factor - E-Chain
4 x OD
Minimum Bend Radius Factor - Flexible
4 x OD
Outside Diameter
0.28 in
Minimum Bend Radius Factor - Fixed
3 x OD

Details

Item
Data Cable
Number of Conductors
7
Jacket Material
TPE
Jacket Color
Steel Blue
Voltage
300 V
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CF9.15.07 ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, DIN EN 60811-404, EN 60754, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA
Shielding
Unshielded
Cable Series
CF298
Maximum Velocity - Supported
20 fps
Product Type
Data Cable
Maximum Acceleration
328.1 m/sq sec
Minimum Operating Temperature - Flexible
-58 Degrees F
Conductor Configuration
Twisted Pair
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Fixed
-67 Degrees F
Maximum Operating Temperature
194 Degrees F
Conductor Color Code
In Accordance with DIN 47100
Maximum Velocity - Unsupported
33 fps
Includes Ground
No

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Twisted Pair, Conductor Size 24 AWG, Includes Ground No, Jacket Color Steel Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 4 x OD, Minimum Bend Radius Factor - Fixed 3 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.