Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MeasuringSystemCable, Green, 0.35in-OD, 50V

  • Mfr # CF884-006

  • Zoro # G508259648


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF884-006
Zoro #
G508259648
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
8 x OD
Minimum Bend Radius Factor - Flexible
12 x OD
Outside Diameter
0.35 in
Minimum Bend Radius Factor - E-Chain
15 x OD
Nominal Outside Diameter
0.35 in

Details

Item
Measuring System Cable
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
CE, CEI 20-35, CSA AWM, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL Listed
Maximum Acceleration
65.6 m/sq sec
Minimum Operating Temperature - Flexible
23 Degrees F
Conductor Grouping
(3) Shielded Twisted Pair 26 AWG/(4) 26 AWG/(4) 24 AWG/(2) 20 AWG
Minimum Operating Temperature - Fixed
5 Degrees F
Resistance Properties
Coolant Resistant, Antimicrobial, MUD Resistance, Notch Resistance, Oil and Grease Resistant, UV/Sunlight Resistant
Product Type
Measuring System Cable
Conductor Color Code
Black, Blue, Brown, Brown/Blue, Brown/Gray, Brown/Red, Brown/Yellow, Green, Green/Black, Green/Red, Gray, Orange, Red, White/Black, White/Yellow, Yellow
Maximum Operating Temperature
158 Degrees F
Cable Series
CF884
Maximum Velocity - Unsupported
10 fps
Includes Ground
No
Series
Chainflex

Description

Measuring System Cable, Conductor Color Code Black, Blue, Brown, Brown/Blue, Brown/Gray, Brown/Red, Brown/Yellow, Green, Green/Black, Green/Red, Gray, Orange, Red, White/Black, White/Yellow, Yellow, Conductor Grouping (3) Shielded Twisted Pair 26 AWG/(4) 26 AWG/(4) 24 AWG/(2) 20 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.