Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Cable, 12 AWG, Black, TPR, 1000 V

  • Mfr # CFPE-40-01

  • Zoro # G408259595


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Number of Conductors
1
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Black
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPE-40-01
Zoro #
G408259595
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
12 AWG
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Minimum Bend Radius Factor - Flexible
6 x OD
Outside Diameter
0.24 in
Nominal Outside Diameter
0.24 in

Details

Item
Motor Cable
Number of Conductors
1
Voltage
1,000 V
Jacket Color
Black
Shielding
Shielded
Jacket Material
TPR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF9.15.07 ISO Class 1 (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 60811-404, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, FT-1, IEC 60332-1-2, IPA 14644-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA, VW-1
Minimum Operating Temperature - Fixed
-58 Degrees F
Conductor Color Code
Green/Yellow
Minimum Operating Temperature - Flexible
-49 Degrees F
Maximum Velocity - Unsupported
33 fps
Maximum Velocity - Supported
20 fps
Cable Series
CFPE
Maximum Operating Temperature
194 Degrees F
Maximum Acceleration
328.1 m/sq sec
Includes Ground
Yes
Resistance Properties
Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Product Type
Motor Cable
Series
Chainflex
Conductor Configuration
Single

Description

Motor Cable, Conductor Color Code Green/Yellow, Conductor Configuration Single, Conductor Size 12 AWG, Includes Ground Yes, Jacket Color Black, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.