Zoro Homepage

Pneumatic Tubing, PUR, 0.28 in dia, Bl

  • Mfr # CAPU-A-10-0

  • Zoro # G908260053


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Length
Order by the Foot
Standards
2011/65/EU (RoHS Compliant-II), EN 60754
Tubing Color
Blue
Maximum Operating Temperature - Flexible
176 Degrees F
Maximum Operating Pressure
174 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPU-A-10-0
Zoro #
G908260053
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
7.5 x OD
Outside Diameter
0.39 in
Minimum Bend Radius Factor - Flexible
10 x OD
Inside Diameter
0.28 in

Details

Item
Pneumatic Tubing
Standards
2011/65/EU (RoHS Compliant-II), EN 60754
Tubing Color
Blue
Maximum Operating Temperature - Flexible
176 Degrees F
Maximum Operating Pressure
174 psi
Minimum Operating Temperature - Fixed
-40 Degrees F
Product Type
Pneumatic Hose
Minimum Operating Temperature - Flexible
-13 Degrees F
Maximum Velocity - Supported
20 fps
Resistance Properties
Abrasion Resistant, Coolant Resistant, Oil and Grease Resistant
Tubing Series
CAPU Series CFAIR
Maximum Operating Temperature - Fixed
185 Degrees F
Maximum Acceleration
164 m/sq sec
Maximum Vacuum Pressure
-15 psi
Maximum Velocity - Unsupported
33 fps
Tubing Material
Polyurethane

Description

Pneumatic Tubing, Inside Diameter 0.28 in, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Pressure 174 psi, Maximum Operating Temperature - Fixed 185 Degrees F, Maximum Operating Temperature - Flexible 176 Degrees F, Maximum Vacuum Pressure -15 psi, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - Fixed 7.5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.