Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ServoMotorCable, Orange, 0.53in-OD, 1000V

  • Mfr # CF887-25150201

  • Zoro # G708260055


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF887-25150201
Zoro #
G708260055
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
12 x OD
Minimum Bend Radius Factor - E-Chain
15 x OD
Minimum Bend Radius Factor - Fixed
8 x OD
Outside Diameter
0.53 in
Nominal Outside Diameter
0.53 in

Details

Item
Servo Motor Cable
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
CE, CEI 20-35, CSA AWM, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL Listed
Maximum Operating Temperature
158 Degrees F
Product Type
Servo Motor Cable
Includes Ground
Yes
Maximum Velocity - Unsupported
10 fps
Minimum Operating Temperature - Flexible
23 Degrees F
Conductor Grouping
(4) 14 AWG/ Shielded Twisted Pair 16 AWG
Minimum Operating Temperature - Fixed
5 Degrees F
Maximum Acceleration
65.6 m/sq sec
Cable Series
CF887
Conductor Color Code
Black/White, Green/Yellow
Resistance Properties
Coolant Resistant, Antimicrobial, MUD Resistance, Notch Resistance, Oil and Grease Resistant, UV/Sunlight Resistant
Series
Chainflex

Description

Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping (4) 14 AWG/ Shielded Twisted Pair 16 AWG, Conductor Material Copper, Includes Ground Yes, Jacket Color Orange, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.