Zoro Homepage

ThermocoupleCable, TypeJ, Pair24AWG, Black

  • Mfr # CFTHERMO-J-001

  • Zoro # G408260027


product price: $10.15
/ea

Key Features

Length
Order by the Foot
Voltage
300 V
Jacket Color
Black
Shielding
Shielded
Conductor Material
Iron/Constantan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFTHERMO-J-001
Zoro #
G408260027
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
10 x OD
Outside Diameter
0.22 in
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Minimum Bend Radius Factor - Fixed
5.0 x OD
Nominal Outside Diameter
0.22 in

Details

Item
Thermocouple Cable
Voltage
300 V
Jacket Color
Black
Shielding
Shielded
Conductor Material
Iron/Constantan
Jacket Material
PUR
Standards
CE 2014/35/EU, CTP C-DE.PB49.B.00416, EAC TC RU C-DE. ME77.B.01254, ISO Class 1 CF27.07.05.02.01.D IPA 14644-1, Lead Free 2011/65/EU, RoHS Compliant-II
Minimum Operating Temperature - Fixed
-58 Degrees F
Cable Series
CFTHERMO
Conductor Grouping
Pair 24 AWG
Conductor Color Code
Black, White
Maximum Operating Temperature
176 Degrees F
Product Type
Thermocouple Cable
Maximum Acceleration
20 m/sq sec
Minimum Operating Temperature - Flexible
-40 Degrees F
Maximum Velocity - Supported
3 fps
Maximum Velocity - Unsupported
7 fps
Thermocouple Type
Type J
Resistance Properties
Coolant Resistant, Antimicrobial, Notch Resistance, Oil and Grease Resistant, UV/Sunlight Resistant
Series
Chainflex

Description

Thermocouple Cable, Conductor Color Code Black, White, Conductor Grouping Pair 24 AWG, Conductor Material Iron/Constantan, Jacket Color Black, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 20 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 3 fps, Maximum Velocity - Unsupported 7 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 5.0 x OD, Minimum Bend Radius Factor - Flexible 10 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.