Shop CHALLENGER
See all product information
Create Account
1 Gal. Concentrated Cleaner & Degreaser
- Mfr # 737G1
- Zoro # G824229998
product price:Â
$
24.85
/ea
Key Features
Container Type
Bottle
Base Formula
Chemical Based Solvent
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
Flash Point
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 737G1
- Zoro #
- G824229998
- UPC #
- 719818221018
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Cleaner and Degreaser
- Container Type
- Bottle
- Base Formula
- Chemical Based Solvent
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- Flash Point
- 200 Degrees F
- Fragrance
- Mild
- Biodegradable
- Yes
- Application
- All Purpose Cleaning
- For Use on
- Water Safe Surface
- Type
- Concentrate
Description
Challenger is a biodegradable alternative to hazardous solvent-based cleaners that can stand up to any residential or commercial cleaning task. Challenger is available in convenient spray bottles, as well as cost effective concentrated containers that can be diluted to the appropriate strength. Water-based, yet more effective than many solvent-based cleaners, challenger will not harm plants or foliage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.