Shop CHALLENGER
See all product information
Create Account
Cleaner and Degreaser Mild Scent 32 oz Liquid
- Mfr # 73732
- Zoro # G124231257
product price:Â
$
12.59
/ea
Key Features
Container Type
Bottle
Base Formula
Water Based
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
Flash Point
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73732
- Zoro #
- G124231257
- UPC #
- 719818223326
- Country of Origin
- United States
- Item
- Cleaner and Degreaser
- Container Type
- Bottle
- Base Formula
- Water Based
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- Flash Point
- 200 Degrees F
- Fragrance
- Mild
- For Use on
- Outdoor Furniture, Garage Floors, Garbage Cans, Grills, Lawn Mowers, Or Aluminum Siding
- Application
- Heavy Equipment, Or Restaurant Filters, Trucks and Warehouse Floors
- Biodegradable
- Yes
- Features
- Non-abrasive
- Nonflammable
- No
- Type
- Concentrate
Dimensions
- Container Size
- 32 fl oz
Description
Challenger Cleaner & Degreaser tackles many cleaning applications. Interior surfaces: walls, windows, tile & linoleum floors, sinks & showers, or carpets. Exterior surfaces: outdoor furniture, garage floors, grills, lawn mowers, garbage cans, or aluminum siding. Industrial applications: trucks, heavy equipment, warehouse floors, or restaurant filters. Water-based cleaner is a biodegradable alternative to hazardous solvent-based cleaners that can stand up to any residential or commercial cleaning task. Cleans soot, grease, oil, dirt, paint, mildew stains, and more. Non-abrasive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.