This item is Discontinued.

Chamberlain Loop Detector, Vehicle Sensor, Silver/Blue A24

Loop Detector, Vehicle Sensor, Silver/Blue (Discontinued)

  • Mfr # A24
  • Zoro # G1587017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24
Zoro #
G1587017
UPC #
012381019991
Country of Origin
Unknown

Dimensions

Height
2 1/4 in
Width
3 1/4 in
Length
5 3/4 in

Details

Item
Loop Detector
For Use With
MATDCBB3
Type
Vehicle Sensor
Includes
Harness
Color
Silver/Blue
Operation
Commercial and Industrial Grade
Construction
Plastic

Description

Loop Detector, Includes Harness, For Use With MATDCBB3, Color Silver/Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.