Zoro Homepage

10" Flanged Carbon Steel Wafer Check Valve

  • Mfr # 10SD15-CSBS-R

  • Zoro # G7304425


product price: $1,560.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10"
Connection Type
Flanged
Body Material
Carbon Steel
Max. Temp.
800 Degrees F
Application - Valves
Process Piping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SD15-CSBS-R
Zoro #
G7304425
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10"
Overall Height
13 3/8 in
Pipe or Tube Size - Check Valves
10 in
Width
3 1/8 in
Length
13 3/8 in
Size
10"
Overall Length
9.56 in
Pipe or Tube Size
10 in
Connection Size - Side 1
10 in
Nominal Valve Size
10 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 2
10 in

Details

Connection Type
Flanged
Body Material
Carbon Steel
Max. Temp.
800 Degrees F
Application - Valves
Process Piping
Spring Material - Check Valves
316 Stainless Steel
Max. Pressure
285 psi @ 100 Degrees F
Seal Material
Buna
Mounting Position
Vertical or Horizontal
Connection Type - Check Valves
Flange x Flange
Flow Design
Single
Item
Wafer Check Valve
Standards
API 594, API 598, ASME B16.34, ASME B16.5, ASTM A 216 Gr. WCB, ASTM A 351 Gr. CF8M
Body Material - Valves
Carbon Steel
Compliance
ASME B16.34, API 598, API 594; API 598, ASTM A 216 Gr. WCB, ASTM A 351 Gr. CF8M, ASME B16.5
Spring Material
316 Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material - Check Valves
Buna-N
Max. Water Pressure - Valves
285 psi @ 100 Degrees F
Item - Check Valves
Check Valve
Seal Material - Check Valves
Buna-N
Material of Construction
Carbon Steel
Cracking Pressure
0.230 psi
Max. Temp. - Valves
250 Degrees F
Cap to Inlet Center
1 1/2 in
Cracking Pressure - Check Valves
0.23 psi
Sub-Category
Steel
Seat Material
Buna N
Mechanism and Body Design
Inline Wafer
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
285 psi @ 100 Degrees F
Flow
2,350 gpm
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
316 Stainless Steel
ANSI Flange Class
Class 150
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
-70 Degrees F
For Media
Oil, Water
Check Mechanism
Swing
Connection Type - Side 2
Wafer
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
285 psi
Operating Temperature - Maximum
250 Degrees F
Vacuum Service Rating
Not Rated
Connection Type - Side 1
Wafer
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Silent Check
Standard
Valve Series
SD

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Carbon Steel, Pipe or Tube Size 10 in, Connection Type Flange x Flange, Cracking Pressure 0.23 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.