Zoro Homepage

10" Flanged Stainless Steel Spring Check Valve

  • Mfr # 10SDX15-SSVS-R1/4

  • Zoro # G7330858


product price: $4,895.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10"
Connection Type
Flanged
Body Material
316 Stainless Steel
Material of Construction
316 Stainless Steel
Seal Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SDX15-SSVS-R1/4
Zoro #
G7330858
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10"
Width
3 1/8 in
Size
10"
Pipe or Tube Size - Check Valves
10 in
Overall Height
13 3/32 in
Length
13 3/8 in
Overall Length
13.38 in
Pipe or Tube Size
10 in
Connection Size - Side 1
10 in
Connection Size - Side 2
10 in
Nominal Valve Size
10 in
Height - Cap to Inlet Center
1 1/2 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 10 in, Connection Type Flange x Flange, Cracking Pressure 0.23 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.