Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Flanged Stainless Steel Spring Check Valve

  • Mfr # 12SDX15-SSVS-R1/4

  • Zoro # G7331040


product price: $6,104.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12"
Connection Type
Flanged
Body Material
316 Stainless Steel
Compliance
ASME B16.5, ASME B 16.34, API 598, API 594 and 598, MSS SP-6, MSS SP-25, MSS SP-55
Spring Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12SDX15-SSVS-R1/4
Zoro #
G7331040
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
12"
Size
12"
Width
3 1/2 in
Length
16 1/8 in
Pipe or Tube Size - Check Valves
12 in
Overall Height
13 21/32 in
Overall Length
16.13 in
Pipe or Tube Size
12 in
Nominal Valve Size
12 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 2
12 in
Connection Size - Side 1
12 in

Details

Connection Type
Flanged
Body Material
316 Stainless Steel
Compliance
ASME B16.5, ASME B 16.34, API 598, API 594 and 598, MSS SP-6, MSS SP-25, MSS SP-55
Spring Material
316 Stainless Steel
Sub-Category
Stainless Steel
Max. Water Pressure
275 psi @ 100 Degrees F
Seat Material
Viton
Mounting Position
Vertical or Horizontal
Item
Spring Check Valve
Max. Water Pressure - Valves
275 psi @ 100 Degrees F
Flow Design
Single
Body Material - Valves
316 Stainless Steel
Seat Material - Check Valves
Viton
Mechanism and Body Design
Inline Spring
Cracking Pressure
0.241 psi
Max. Temp. - Valves
400 Degrees F
Application - Valves
Process Piping
Item - Check Valves
Check Valve
Seal Material
Viton
Standards
API 594, API 598, ASME B16.34, ASTM A 351 Gr. CF8M ASME B16.5
Seal Material - Check Valves
Viton
Mounting Orientation - Check Valves
Horizontal, Vertical
Spring Material - Check Valves
316 Stainless Steel
Material of Construction
316 Stainless Steel
Cap to Inlet Center
1 1/2 in
Cracking Pressure - Check Valves
0.241 psi
Max. Pressure
275 psi @ 100 Degrees F
Max. Steam Pressure - Valves
Not Rated
Connection Type - Check Valves
Flange x Flange
Max. Temp.
1000 Degrees F
Flow
3,850 gpm
Mounting Orientation
Horizontal, Vertical
ANSI Flange Class
Class 150
Check Mechanism
Swing
Maximum Pressure - Operating
275 psi
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Wafer
Check Mechanism Material
316 Stainless Steel
Valve Body Style
Inline
Silent Check
Standard
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
400 Degrees F
For Media
Fluids
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 2
Wafer
Includes Counterweight
No Counterweight
Valve Series
SDX

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 12 in, Connection Type Flange x Flange, Cracking Pressure 0.241 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.