Zoro Homepage

2-1/2" Flanged Stainless Steel Wafer Check Valve

  • Mfr # 2.5SD15-SSBS-R

  • Zoro # G7304440


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Flanged
Body Material
316 Stainless Steel
Mounting Position
Vertical or Horizontal
Max. Water Pressure - Valves
275 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.5SD15-SSBS-R
Zoro #
G7304440
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 1/2"
Width
1 7/8 in
Pipe or Tube Size - Check Valves
2 1/2 in
Length
4 7/8 in
Overall Height
4 7/8 in
Size
2 1/2"
Overall Length
2.94 in
Pipe or Tube Size
2 1/2 in
Height - Cap to Inlet Center
1 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Connection Size - Side 1
2 1/2 in

Details

Connection Type
Flanged
Body Material
316 Stainless Steel
Mounting Position
Vertical or Horizontal
Max. Water Pressure - Valves
275 psi @ 100 Degrees F
Sub-Category
Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Spring Material - Check Valves
316 Stainless Steel
Standards
API 594, API 598, ASME B16.34, ASME B16.5, ASTM A 351 Gr. CF8M
Mechanism and Body Design
Inline Wafer
Application - Valves
Process Piping
Item
Wafer Check Valve
Max. Temp. - Valves
250 Degrees F
Item - Check Valves
Check Valve
Material of Construction
stainless steel
Cracking Pressure
0.189 psi
Connection Type - Check Valves
Flange x Flange
Spring Material
316 Stainless Steel
Max. Temp.
1000 Degrees F
Max. Pressure
275 psi @ 100 Degrees F
Cracking Pressure - Check Valves
0.189 psi
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
275 psi @ 100 Degrees F
Seal Material - Check Valves
Buna-N
Seal Material
Buna
Seat Material
Buna N
Cap to Inlet Center
1 1/2 in
Compliance
ASME B16.34, API 598, API 594, API 598, ASTM A 351 Gr. CF8M, ASME B16.5
Flow Design
Single
Body Material - Valves
Stainless Steel
Seat Material - Check Valves
Buna-N
Flow
190 gpm
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Steam
Not Rated
Check Mechanism
Swing
Connection Type - Side 2
Wafer
ANSI Flange Class
Class 150
Check Mechanism Material
316 Stainless Steel
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Valve Body Style
Inline
Operating Temperature - Minimum
-70 Degrees F
Operating Temperature - Maximum
250 Degrees F
For Media
Oil, Water
Maximum Pressure - Operating
275 psi
Connection Type - Side 1
Wafer
Silent Check
Standard
3-A Standard Compliance
Not Rated
Valve Series
SD

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Stainless Steel, Pipe or Tube Size 2 1/2 in, Connection Type Flange x Flange, Cracking Pressure 0.189 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.