Zoro Homepage

3" Flanged Stainless Steel Wafer Check Valve

  • Mfr # 3SD15-SSVS-R

  • Zoro # G7304617


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Flanged
Body Material
316 Stainless Steel
Pipe or Tube Size - Check Valves
3 in
Connection Type - Check Valves
Flange x Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SD15-SSVS-R
Zoro #
G7304617
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3"
Pipe or Tube Size - Check Valves
3 in
Overall Height
5 3/8 in
Width
2 in
Size
3"
Length
5 3/8 in
Overall Length
3.63 in
Pipe or Tube Size
3 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 2
3 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Stainless Steel, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 0.198 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.