Zoro Homepage

4" Flanged Ductile Iron Spring Lever Wafer Check Valve

  • Mfr # 4SDX12-LTBS-P2/5

  • Zoro # G7330891


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Body Material
Ductile Iron
Connection Type - Check Valves
Flange x Flange
Body Material - Valves
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SDX12-LTBS-P2/5
Zoro #
G7330891
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4"
Overall Height
6 5/8 in
Size
4"
Length
6 7/8 in
Pipe or Tube Size - Check Valves
4 in
Width
2 1/4 in
Overall Length
6.88 in
Pipe or Tube Size
4 in
Height - Cap to Inlet Center
1 1/2 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in

Details

Connection Type
Flanged
Body Material
Ductile Iron
Connection Type - Check Valves
Flange x Flange
Body Material - Valves
Ductile Iron
Max. Pressure
250 psi @ 100 Degrees F
Cracking Pressure
0.184 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material - Check Valves
Buna-N
Spring Material - Check Valves
316 Stainless Steel
Application - Valves
Process Piping
Mounting Position
Vertical or Horizontal
Standards
API 594, API 598, ASME B16.42, ASME B16.5, ASTM A 351 Gr. CF8M, ASTM A 395 Gr. 60-40-18
Max. Temp. - Valves
250 Degrees F
Spring Material
316 Stainless Steel
Compliance
ASME B16.5, ASME B 16.47, API 598, API 594 and 598, MSS SP-6, MSS SP-25, MSS SP-55
Seat Material - Check Valves
Buna-N
Seal Material
Buna
Cap to Inlet Center
1 1/2 in
Mechanism and Body Design
Inline Wafer
Cracking Pressure - Check Valves
0.184 psi
Item
External Spring Lever Wafer Check Valve
Sub-Category
Iron
Item - Check Valves
Check Valve
Max. Water Pressure
250 psi @ 100 Degrees F
Max. Steam Pressure - Valves
Not Rated
Max. Temp.
500 Degrees F
Flow Design
Single
Material of Construction
Ductile Iron
Seat Material
Buna
Max. Water Pressure - Valves
250 psi @ 100 Degrees F
Flow
430 gpm
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Maximum
250 Degrees F
Silent Check
Standard
Valve Body Style
Inline
For Media
Fluids
Connection Type - Side 2
Wafer
Maximum Pressure - Operating
250 psi
Check Mechanism
Swing
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Wafer
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-70 Degrees F
ANSI Flange Class
Class 125
Check Mechanism Material
304 Stainless Steel
Includes Counterweight
Counterweight Included
Valve Series
SDX

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 0.184 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 250 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.