Zoro Homepage

4" Flanged Stainless Steel Spring Weight Check Valve

  • Mfr # 4SDX15-SSVS-R2/5

  • Zoro # G7331086


product price: $1,335.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Body Material
316 Stainless Steel
Standards
API 594, API 598, ASME B16.34, ASTM A 351 Gr. CF8M ASME B16.5
Mounting Orientation - Check Valves
Horizontal, Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SDX15-SSVS-R2/5
Zoro #
G7331086
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4"
Overall Height
6 5/16 in
Size
4"
Length
6 7/8 in
Pipe or Tube Size - Check Valves
4 in
Width
2 1/4 in
Overall Length
6.88 in
Pipe or Tube Size
4 in
Connection Size - Side 1
4 in
Height - Cap to Inlet Center
1 1/2 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in

Details

Connection Type
Flanged
Body Material
316 Stainless Steel
Standards
API 594, API 598, ASME B16.34, ASTM A 351 Gr. CF8M ASME B16.5
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material
Viton
Item
Spring Weight Wafer Check Valve
Flow Design
Single
Cracking Pressure - Check Valves
0.184 psi
Application - Valves
Process Piping
Seal Material
Viton
Max. Pressure
275 psi @ 100 Degrees F
Connection Type - Check Valves
Flange x Flange
Body Material - Valves
316 Stainless Steel
Cap to Inlet Center
1 1/2 in
Compliance
ASME B16.5, ASME B 16.34, API 598, API 594 and 598, MSS SP-6, MSS SP-25, MSS SP-55
Max. Water Pressure - Valves
275 psi @ 100 Degrees F
Max. Water Pressure
275 psi @ 100 Degrees F
Seat Material - Check Valves
Viton
Max. Temp.
1000 Degrees F
Cracking Pressure
0.184 psi
Mechanism and Body Design
Inline Wafer
Item - Check Valves
Check Valve
Sub-Category
Stainless Steel
Mounting Position
Vertical or Horizontal
Spring Material - Check Valves
316 Stainless Steel
Seal Material - Check Valves
Viton
Material of Construction
316 Stainless Steel
Max. Temp. - Valves
400 Degrees F
Max. Steam Pressure - Valves
Not Rated
Spring Material
316 Stainless Steel
Flow
430 gpm
Mounting Orientation
Horizontal, Vertical
ANSI Flange Class
Class 150
Connection Type - Side 2
Wafer
Includes Counterweight
Counterweight Included
Operating Temperature - Minimum
-40 Degrees F
Check Mechanism
Swing
Operating Temperature - Maximum
400 Degrees F
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
275 psi
Check Mechanism Material
316 Stainless Steel
Connection Type - Side 1
Wafer
Valve Body Style
Inline
Maximum Pressure - Steam
Not Rated
Silent Check
Standard
3-A Standard Compliance
Not Rated
For Media
Fluids
Valve Series
SDX

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 0.184 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.