Zoro Homepage

6" Flanged Ductile Iron Spring Lever Wafer Check Valve

  • Mfr # 6SDX12-LTBS-P3/6

  • Zoro # G7330937


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6"
Connection Type
Flanged
Body Material
Ductile Iron
Max. Water Pressure
250 psi @ 100 Degrees F
Max. Pressure
250 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SDX12-LTBS-P3/6
Zoro #
G7330937
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6"
Length
2-3/4"
Size
6"
Overall Height
8-15/32"
Pipe or Tube Size - Check Valves
6"
Width
8-3/4"
Overall Length
8.75 in
Pipe or Tube Size
6 in
Nominal Valve Size
6 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 1
6 in
Connection Size - Side 2
6 in

Details

Connection Type
Flanged
Body Material
Ductile Iron
Max. Water Pressure
250 psi @ 100 Degrees F
Max. Pressure
250 psi @ 100 Degrees F
Spring Material - Check Valves
316 Stainless Steel
Mounting Position
Vertical or Horizontal
Max. Temp. - Valves
250 Degrees F
Connection Type - Check Valves
Flange x Flange
Max. Temp.
500 Degrees F
Item - Check Valves
Check Valve
Material of Construction
Ductile Iron
Item
External Spring Lever Wafer Check Valve
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
Ductile Iron
Spring Material
316 Stainless Steel
Compliance
ASME B16.5, ASME B 16.47, API 598, API 594 and 598, MSS SP-6, MSS SP-25, MSS SP-55
Max. Water Pressure - Valves
250 psi @ 100 Degrees F
Sub-Category
Iron
Seal Material - Check Valves
Buna-N
Cap to Inlet Center
1-1/2"
Flow Design
Single
Seat Material
Buna
Seat Material - Check Valves
Buna-N
Mechanism and Body Design
Inline Wafer
Cracking Pressure - Check Valves
0.218 psi
Application - Valves
Process Piping
Cracking Pressure
0.218 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Standards
ASME B16.42, API 594, API 598, ASTM A 395 Gr. 60-40-18, ASTM A 351 Gr. CF8M, ASME B16.5
Seal Material
Buna
Flow
700 gpm
Mounting Orientation
Horizontal, Vertical
Check Mechanism
Swing
Operating Temperature - Minimum
-70 Degrees F
Maximum Pressure - Operating
250 psi
Operating Temperature - Maximum
250 Degrees F
3-A Standard Compliance
Not Rated
Check Mechanism Material
304 Stainless Steel
Valve Body Style
Inline
For Media
Fluids
Vacuum Service Rating
Not Rated
ANSI Flange Class
Class 125
Maximum Pressure - Steam
Not Rated
Silent Check
Standard
Connection Type - Side 2
Wafer
Connection Type - Side 1
Wafer
Includes Counterweight
No Counterweight
Valve Series
SDX

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 0.218 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 250 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.