Zoro Homepage

6" Flanged Ductile Iron Spring Spring Wafer Check Valve

  • Mfr # 6SDX12-LTBS-P1/4

  • Zoro # G7344325


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6"
Connection Type
Flanged
Body Material
Ductile Iron
Pipe or Tube Size - Check Valves
6"
Spring Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SDX12-LTBS-P1/4
Zoro #
G7344325
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6"
Pipe or Tube Size - Check Valves
6"
Width
8-3/4"
Length
2-3/4"
Overall Height
8-15/32"
Size
6"
Overall Length
8.75 in
Pipe or Tube Size
6 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 1
6 in
Nominal Valve Size
6 in
Connection Size - Side 2
6 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 0.218 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 250 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.