Zoro Homepage

6" Flanged Stainless Steel Spring Lever Check Valve

  • Mfr # 6SDX15-SSVS-R3/6

  • Zoro # G7330955


product price: $2,083.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6"
Connection Type
Flanged
Body Material
316 Stainless Steel
Overall Height
7-19/32"
Spring Material - Check Valves
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SDX15-SSVS-R3/6
Zoro #
G7330955
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6"
Overall Height
7-19/32"
Size
6"
Width
8-3/4"
Length
2-3/4"
Pipe or Tube Size - Check Valves
6"
Overall Length
8.75 in
Pipe or Tube Size
6 in
Nominal Valve Size
6 in
Connection Size - Side 2
6 in
Connection Size - Side 1
6 in
Height - Cap to Inlet Center
1 1/2 in

Details

Connection Type
Flanged
Body Material
316 Stainless Steel
Spring Material - Check Valves
316 Stainless Steel
Application - Valves
Process Piping
Seat Material - Check Valves
Viton
Max. Temp. - Valves
400 Degrees F
Sub-Category
Stainless Steel
Max. Water Pressure
275 psi @ 100 Degrees F
Seat Material
Viton
Item
Spring Lever Check Valve
Mechanism and Body Design
Inline Spring
Mounting Position
Vertical or Horizontal
Spring Material
316 Stainless Steel
Cracking Pressure
0.218 psi
Max. Pressure
275 psi @ 100 Degrees F
Body Material - Valves
316 Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
275 psi @ 100 Degrees F
Seal Material
Viton
Cracking Pressure - Check Valves
0.218 psi
Max. Temp.
1000 Degrees F
Seal Material - Check Valves
Viton
Compliance
ASME B16.5, ASME B 16.34, API 598, API 594 and 598, MSS SP-6, MSS SP-25, MSS SP-55
Item - Check Valves
Check Valve
Cap to Inlet Center
1-1/2"
Connection Type - Check Valves
Flange x Flange
Flow Design
Single
Material of Construction
316 Stainless Steel
Standards
ASME B16.34, API 598, API 594, API 598, ASTM A 351 Gr. CF8M ASME B16.5
Flow
700 gpm
Mounting Orientation
Horizontal, Vertical
ANSI Flange Class
Class 150
Check Mechanism
Swing
Vacuum Service Rating
Not Rated
Silent Check
Standard
Valve Body Style
Inline
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Operating
275 psi
Includes Counterweight
No Counterweight
For Media
Fluids
Operating Temperature - Maximum
400 Degrees F
Connection Type - Side 2
Wafer
Check Mechanism Material
316 Stainless Steel
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Wafer
Valve Series
SDX

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 0.218 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.