Zoro Homepage

6" Flanged Stainless Steel Spring Weight Check Valve

  • Mfr # 6SDX15-SSVS-R2/5

  • Zoro # G7304501


product price: $2,368.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6"
Connection Type
Flanged
Body Material
316 Stainless Steel
Size
6"
Cracking Pressure
0.218 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SDX15-SSVS-R2/5
Zoro #
G7304501
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6"
Size
6"
Width
2 3/4 in
Pipe or Tube Size - Check Valves
6 in
Overall Height
7 19/32 in
Length
8 3/4 in
Overall Length
8.75 in
Pipe or Tube Size
6 in
Nominal Valve Size
6 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 2
6 in
Connection Size - Side 1
6 in

Details

Connection Type
Flanged
Body Material
316 Stainless Steel
Cracking Pressure
0.218 psi
Cracking Pressure - Check Valves
0.218 psi
Spring Material - Check Valves
316 Stainless Steel
Sub-Category
Stainless Steel
Flow Design
Single
Spring Material
316 Stainless Steel
Max. Steam Pressure - Valves
Not Rated
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
275 psi @ 100 Degrees F
Max. Pressure
275 psi @ 100 Degrees F
Item
Spring Weight Wafer Check Valve
Seal Material - Check Valves
Viton
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material
Viton
Max. Temp. - Valves
400 Degrees F
Connection Type - Check Valves
Flange x Flange
Mounting Position
Vertical or Horizontal
Standards
API 594, API 598, ASME B16.34, ASTM A 351 Gr. CF8M ASME B16.5
Max. Water Pressure
275 psi @ 100 Degrees F
Compliance
ASME B16.5, ASME B 16.34, API 598, API 594 and 598, MSS SP-6, MSS SP-25, MSS SP-55
Seat Material
Viton
Body Material - Valves
316 Stainless Steel
Material of Construction
316 Stainless Steel
Mechanism and Body Design
Inline Wafer
Cap to Inlet Center
1 1/2 in
Application - Valves
Process Piping
Seat Material - Check Valves
Viton
Max. Temp.
1000 Degrees F
Flow
700 gpm
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Steam
Not Rated
Includes Counterweight
Counterweight Included
Connection Type - Side 1
Wafer
For Media
Fluids
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Valve Body Style
Inline
Operating Temperature - Maximum
400 Degrees F
ANSI Flange Class
Class 150
Maximum Pressure - Operating
275 psi
Operating Temperature - Minimum
-40 Degrees F
Check Mechanism Material
316 Stainless Steel
Silent Check
Standard
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Wafer
Valve Series
SDX

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 0.218 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.