Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Flanged Stainless Steel Wafer Check Valve

  • Mfr # 6SD15-SSVS-R

  • Zoro # G7304626


product price: $861.29
/ea
Free Shipping & Returns

Key Features

Pipe Size
6"
Connection Type
Flanged
Body Material
316 Stainless Steel
Length
2-3/4"
Max. Water Pressure
275 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SD15-SSVS-R
Zoro #
G7304626
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6"
Length
2-3/4"
Size
6"
Pipe or Tube Size - Check Valves
6"
Overall Height
8-3/4"
Width
8-3/4"
Overall Length
6.5 in
Pipe or Tube Size
6 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 2
6 in
Nominal Valve Size
6 in
Connection Size - Side 1
6 in

Details

Connection Type
Flanged
Body Material
316 Stainless Steel
Max. Water Pressure
275 psi @ 100 Degrees F
Max. Temp.
1000 Degrees F
Seal Material - Check Valves
Viton
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure - Check Valves
0.218 psi
Spring Material
316 Stainless Steel
Compliance
ASME B16.34, API 598, API 594, API 598, ASTM A 351 Gr. CF8M, ASME B16.5
Item
Wafer Check Valve
Spring Material - Check Valves
316 Stainless Steel
Seat Material
Viton
Connection Type - Check Valves
Flange x Flange
Max. Temp. - Valves
400 Degrees F
Mechanism and Body Design
Inline Wafer
Mounting Position
Vertical or Horizontal
Cap to Inlet Center
1-1/2"
Item - Check Valves
Check Valve
Cracking Pressure
0.218 psi
Body Material - Valves
Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Standards
ASME B16.34, API 598, API 594, API 598, ASTM A 351 Gr. CF8M, ASME B16.5
Sub-Category
Stainless Steel
Flow Design
Single
Seal Material
Viton
Max. Pressure
275 psi @ 100 Degrees F
Seat Material - Check Valves
Viton
Material of Construction
stainless steel
Application - Valves
Process Piping
Max. Water Pressure - Valves
275 psi @ 100 Degrees F
Flow
700 gpm
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
275 psi
Maximum Pressure - Steam
Not Rated
Silent Check
Standard
Valve Body Style
Inline
For Media
Oil, Water
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 1
Wafer
Check Mechanism
Swing
Check Mechanism Material
316 Stainless Steel
Connection Type - Side 2
Wafer
Includes Counterweight
No Counterweight
ANSI Flange Class
Class 150
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
400 Degrees F
3-A Standard Compliance
Not Rated
Valve Series
SD

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Stainless Steel, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 0.218 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.