Zoro Homepage

8" Flanged Carbon Steel Wafer Check Valve

  • Mfr # 8SD15-CSBS-R

  • Zoro # G7304431


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8"
Connection Type
Flanged
Body Material
Carbon Steel
Material of Construction
Carbon Steel
Cracking Pressure - Check Valves
0.162 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SD15-CSBS-R
Zoro #
G7304431
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
8"
Length
11 in
Pipe or Tube Size - Check Valves
8 in
Width
2 7/8 in
Size
8"
Overall Height
11 in
Overall Length
7.47 in
Pipe or Tube Size
8 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 2
8 in
Connection Size - Side 1
8 in
Nominal Valve Size
8 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Carbon Steel, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 0.162 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.