Zoro Homepage

8" Flanged Stainless Steel Spring Weight Check Valve

  • Mfr # 8SDX15-SSVS-R2/5

  • Zoro # G7304599


product price: $2,802.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8"
Connection Type
Flanged
Body Material
316 Stainless Steel
Cap to Inlet Center
1 1/2 in
Body Material - Valves
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SDX15-SSVS-R2/5
Zoro #
G7304599
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
8"
Width
2 7/8 in
Overall Height
8 15/16 in
Length
11 in
Size
8"
Pipe or Tube Size - Check Valves
8 in
Overall Length
11 in
Pipe or Tube Size
8 in
Nominal Valve Size
8 in
Connection Size - Side 1
8 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 2
8 in

Details

Connection Type
Flanged
Body Material
316 Stainless Steel
Cap to Inlet Center
1 1/2 in
Body Material - Valves
316 Stainless Steel
Max. Temp.
1000 Degrees F
Max. Steam Pressure - Valves
Not Rated
Seat Material - Check Valves
Viton
Mounting Position
Vertical or Horizontal
Application - Valves
Process Piping
Material of Construction
316 Stainless Steel
Spring Material - Check Valves
316 Stainless Steel
Max. Temp. - Valves
400 Degrees F
Cracking Pressure - Check Valves
0.162 psi
Max. Water Pressure - Valves
275 psi @ 100 Degrees F
Cracking Pressure
0.162 psi
Flow Design
Single
Max. Water Pressure
275 psi @ 100 Degrees F
Item - Check Valves
Check Valve
Seal Material - Check Valves
Viton
Spring Material
316 Stainless Steel
Compliance
ASME B16.5, ASME B 16.34, API 598, API 594 and 598, MSS SP-6, MSS SP-25, MSS SP-55
Mounting Orientation - Check Valves
Horizontal, Vertical
Connection Type - Check Valves
Flange x Flange
Sub-Category
Stainless Steel
Max. Pressure
275 psi @ 100 Degrees F
Seal Material
Viton
Standards
API 594, API 598, ASME B16.34, ASTM A 351 Gr. CF8M ASME B16.5
Seat Material
Viton
Item
Spring Weight Wafer Check Valve
Mechanism and Body Design
Inline Wafer
Flow
1,270 gpm
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
316 Stainless Steel
Silent Check
Standard
Valve Body Style
Inline
For Media
Fluids
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Operating
275 psi
Connection Type - Side 1
Wafer
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Connection Type - Side 2
Wafer
ANSI Flange Class
Class 150
Operating Temperature - Maximum
400 Degrees F
Includes Counterweight
Counterweight Included
Valve Series
SDX

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 0.162 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.