Champion Pneumatic
Air Compressor Pump, 7 1/2 hp, 10 hp, 1 Stage, 1 gal Oil Capacity, 4 Cylinder
Mfr # S-40A
Zoro # G3127397
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,642.99
Free 30-Day Returns
Key Features
- HP 7 1/2 hp, 10 hp
- Number of Stages 1
- Lubrication Type Splash Lubricated
- Number of Cylinders 4
- Max. Pressure 120 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 3350mm (SPA3350)
- TOMPKINS Hydraulic Fitting-Steel06FJX-04FP (6506-06-04)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75XTE018AA)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 1/2 hp, 2 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVA)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVAS)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 1 Stage, 2 qt Oil Capacity, 2 Cylinder (S-20)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P01)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P05)
- CHAMPION PNEUMATIC Air Compressor Pump, 3/4 hp, 1 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder (B1)
- SPEEDAIRE Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 8.5 oz Oil Capacity, 2 Cylinder (2WGX7)
- Champion Pneumatic Air Compressors