Zoro Homepage

Champion CT-481 Silver Dollar Gap Gauge

  • Mfr # 6388359

  • Zoro # G304170437


product price: $17.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6388359
Zoro #
G304170437
UPC #
-
Country of Origin
China

Description

Incorporates a beveled round hole for opening electrode gaps. Shows inch measurements ranging from 0.020 in. To 0.10 in. On one side and 6 mm to 2.4 mm on the other side.

Features
  • Dimension - 7 x 5 x 3 in.
  • Item weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.