This item is Discontinued.

Champion Champion Iridium- Boxed - RC10WMPB4, 9002 9002

Champion Iridium- Boxed - RC10WMPB4, 9002 (Discontinued)

  • Mfr # 9002
  • Zoro # G305599183
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9002
Zoro #
G305599183
UPC #
37551009497
Country of Origin
United States

Description

champion iridium- boxed - rc10wmpb4 champion iridium - the ultimate element. This spark plug's fine-wire iridium center and platinum ground electrodes provide the sharpest spark focus for maximum performance. heat-active alloy allows electrodes to reach optimal temperature quickly maintains stable operating temperature under all engine loads v-trimmed ground electrode promotes sharper spark focus fine-wire center electrode and v-trimmed for greater ignitability iridium center electrode delivers maximum life champion iridium - maximum performance. Premium spark plug champion iridium 9002 spark plug (carton of 4) application summary: audi lt. Trk.: 4.2l v8 (10-07); audi pass. Car: 2.0l l4 (15-13), 3.0l v6 (15-10), 4.2l v8 (12-04), 5.2l v10 (11-07); bmw lt. Trk.: 4.8l v8 (10-04); bmw pass. Car: 4.8l v8 (10-06); chevrolet pass. Car: 1.8l l4 (99-00); dodge lt. Trk.: 3.7l v6 (11-02), 8.0l

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.