This item is Discontinued.

Champion Champion Iridium- Boxed - RC6WYPB3, 9770 9770

Champion Iridium- Boxed - RC6WYPB3, 9770 (Discontinued)

  • Mfr # 9770
  • Zoro # G705599561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9770
Zoro #
G705599561
UPC #
37551012176
Country of Origin
United States

Description

champion iridium- boxed - rc6wypb3 champion iridium - the ultimate element. This spark plug's fine-wire iridium center and platinum ground electrodes provide the sharpest spark focus for maximum performance. heat-active alloy allows electrodes to reach optimal temperature quickly maintains stable operating temperature under all engine loads v-trimmed ground electrode promotes sharper spark focus fine-wire center electrode and v-trimmed for greater ignitability iridium center electrode delivers maximum life champion iridium - maximum performance. Premium spark plug champion iridium 9770 spark plug (carton of 4) application summary: audi lt. Trk.: 3.0l v6 (15-12); audi pass. Car: 2.0l l4 (14-06), 3.0l v6 (15-13), 3.2l v6 (08-05); bmw pass. Car: 4.4l v8 (08-07); honda pass. Car: 1.7l l4 (05-01), 1.8l l4 (11-06); porsche pass. Car: 3.6l h6 (11-07); volkswagen lt. Trk.: 2.0l l4 (15-09)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.