This item is Discontinued.

Champion Champion Iridium- Boxed - RC6WYPB4, 9800 9800

Champion Iridium- Boxed - RC6WYPB4, 9800 (Discontinued)

  • Mfr # 9800
  • Zoro # G905599378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9800
Zoro #
G905599378
UPC #
37551012152
Country of Origin
United States

Description

champion iridium- boxed - rc6wypb4 champion iridium - the ultimate element. This spark plug's fine-wire iridium center and platinum ground electrodes provide the sharpest spark focus for maximum performance. heat-active alloy allows electrodes to reach optimal temperature quickly maintains stable operating temperature under all engine loads v-trimmed ground electrode promotes sharper spark focus fine-wire center electrode and v-trimmed for greater ignitability iridium center electrode delivers maximum life champion iridium - maximum performance. Premium spark plug champion iridium 9800 spark plug (carton of 4) application summary: acura pass. Car: 2.0l l4 (11-06); honda pass. Car: 2.0l l4 (11-00), 2.2l l4 (09-04); porsche pass. Car: 2.7l h6 (08-06), 2.9l h6 (12-09), 3.4l h6 (12-06), 3.6l h6 (06-03), 3.8l h6 (09-05); saab pass. Car: 2.0l l4 (99-99), 3.0l v6 (99-00); volkswagen pass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.