This item is Discontinued.

Champion Champion Iridium- Boxed - RC8WYPB4, 9802 9802

Champion Iridium- Boxed - RC8WYPB4, 9802 (Discontinued)

  • Mfr # 9802
  • Zoro # G905599491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9802
Zoro #
G905599491
UPC #
37551009572
Country of Origin
United States

Description

champion iridium- boxed - rc8wypb4 champion iridium - the ultimate element. This spark plug's fine-wire iridium center and platinum ground electrodes provide the sharpest spark focus for maximum performance. heat-active alloy allows electrodes to reach optimal temperature quickly maintains stable operating temperature under all engine loads v-trimmed ground electrode promotes sharper spark focus fine-wire center electrode and v-trimmed for greater ignitability iridium center electrode delivers maximum life champion iridium - maximum performance. Premium spark plug champion iridium 9802 spark plug (carton of 4) application summary: chevrolet pass. Car: 1.3l l4 (99-00), 2.0l l4 (07-05); land rover lt. Trk.: 4.0l v6 (08-05); subaru pass. Car: 1.8l h4 (97-93), 2.2l h4 (94-91)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.