16x21x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16211
- Zoro # G324172909
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Frame or Header Material
Pleated
Nominal Width
16 in
Actual Depth
3/4 in
Performance Rating
Merv 8
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-16211
- Zoro #
- G324172909
- UPC #
- 810133783561
- Country of Origin
- United States
Dimensions
- Nominal Width
- 16 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 21 in
- Nominal Filter Size
- 16" x 21" x 1"
- Actual Height
- 20-3/4 in
- Actual Width
- 15-3/4 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.