Ducted Evaporative Cooler, 7,500 cfm, 4,000 sq ft, 20 gal, 3/4 hp, Belt, 208-230/460V AC

  • Mfr # 7K597

  • Zoro # G2179222


product price:  $2,485.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Voltage
208-230/460V AC
Water Capacity
20 gal
Material
Steel
Width
41-1/4 in
Pump Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K597
Zoro #
G2179222
UPC #
094714204878
Country of Origin
Multiple

Dimensions

Width
41-1/4 in
Duct Opening Length
21-3/4 in
Duct Opening Width
21-3/4 in
Pad Thickness
2 in
Height
53-5/8 in
Depth
41-1/4 in

Details

Voltage
208-230/460V AC
Water Capacity
20 gal
Material
Steel
Pump Voltage
230V AC
Standards
AMCA Certified Rating, UL Listed
Water Connection
3/8 in
Includes
Float, Pulley, Pump, Drive
Discharge
Side
Amps
3.5/3.2/1.6 A
Finish
Powder Coated
Color
Beige
Drive Type
Belt
Operating Weight
451 lb
Media
Aspen
Item
Ducted Evaporative Cooler
Phase
Three
Number of Speeds
1
Number of Inlets for Outside Air
Multiple Inlet
HP
3/4 hp
Duty Rating
Commercial Grade
Drive Package With Motor
Assembly Required
Airflow
7,500 cfm
Coverage Area - Maximum
4,000 sq ft
Housing Material
Steel

Description

Ducted Evaporative Cooler, Commercial Grade, 7,500 cfm, Average Coverage Area 4000 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3/4 hp HP, Amps 3.5/3.2/1.6 A, 208-230/460V AC, Pump Voltage 230V AC, 3-Phase 208-230/460V AC Phase - Voltage, Three Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 20 gal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.