EvapCoolerMedia, Cellulose, 46-3/8inW, 4PK
Mfr # 310110
Zoro # G710791721
product price: $462.99
/pk 4, $115.75/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Environmental Applications
Commercial/Industrial
Height
48 in
Width
46 3/8 in
Depth
12 in
Pad Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310110
Zoro #
G710791721
UPC #
009009824891
Country of Origin
Mexico
Dimensions
Height
48 in
Width
46 3/8 in
Depth
12 in
Details
Environmental Applications
Commercial/Industrial
Pad Material
Cellulose
Replaces Part No.
Portacool PAD124
Pad Features
Biodegradable
For Use With
Ducted Evaporative Cooler
Item
Evaporative Cooler Media
Compatible Manufacturer Model Number
AS/AD15012W, SAS/SAD15012W
Compatible Brand
Mastercool
Product Type
Evaporative Cooler Media
Number of Pads
4
Coating
Uncoated
Compatible Series
MASTERCOOL COMMERCIAL COOLERS
Description
Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Height 48 in, Width 46 3/8 in, Depth 12 in, Pad Material Cellulose, Pad Features Biodegradable, Replaces Part No. Portacool PAD124, For Use With Ducted Evaporative Cooler, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.