Q-Series 12,000 BTU 550 Sq. Ft. Smart Inverter Window Air Conditioner with Heater, Remote Control
- Mfr # H12W4KWH
- Zoro # G316138623
Key Features
Specifications
Details
- MFR #
- H12W4KWH
- Zoro #
- G316138623
- UPC #
- 846042097543
- Country of Origin
- China
- Item
- Window Air Conditioner
- BtuH Cooling
- 12000 BTU
- Includes
- manual, warranty
- For Use With
- Residential
- Color
- White
Dimensions
- Depth
- 26.38 in
Description
Indulge in the perfect blend of comfort and innovation with the TCL Q-Series Window AC with Heat Pump. Enjoy ultra-quiet, powerful cooling and heating with cutting-edge TCL Heat Pump technology thats over 3X more efficient than traditional window AC with electrical heaters. Achieve up to 32% energy savings with our AI Inverter technology, maintaining precise temperatures within ±1DegF for optimal comfort. This 12,000 BTU unit fits standard 115v outlets, and you can control it effortlessly through the TCL Home App, voice assistants, TV, or included remote. Designed to fit windows 29.5-41 wide, 18.5 high-elevating your space with sophisticated performance. Actual coverage may vary based on room size and configuration ceiling height, number of windows, and other varying conditions and environment factors such as number of occupants, home insulation, etc. Performance claims are based on internal laboratory testing conducted in accordance with ISO3744 standards.
- ULTRA-QUIET COOLING: Enjoy life uninterrupted with a powerful inverter AC unit with heating and cooling that’s ultra-quiet and transforms your space (perfect for up to 550 sq. ft.)
- SETTING THE NEW HEATING STANDARD: With TCL Heat Pump technology, experience more efficient and reliable heating compared to window ACs with conventional heaters.
- 67% ENERGY SAVINGS: Unlock impressive energy savings up to 67% with TCL’s Heat Pump and AI Inverter technology (up to 64% energy savings when heating and up to 32% energy savings when cooling).
- ULTIMATE VERSATILITY: The 115v, 12,000 BTU Window AC with Heater fits standard 3-prong outlets, unlike competitors needing costly 230v setups. Skip downsizing or rewiringenjoy powerful cooling and heating without extra hassle. Fits windows 29.5-41" wide a
- APP, VOICE, TV, & REMOTE CONTROL: Control your Q-Series inverter AC through the TCL Home App on Android and iOS devices, seamlessly integrate with Alexa/Google Assistant/Apple Homekit-enabled devices, effortlessly manage it from your TCL Google TV, or conv
- FASTER. MORE CONSISTENT: TCL’s smart inverter keeps temperatures steady within ±1°F, eliminating harsh noises and heat spikes for ultimate comfort.
- EXCEPTIONAL AIR FLOW: This inverter air conditioner’s Auto Swing helps improve air flow and circulation in your space.
- FRESH AIR FRIENDLY: The H12W4KWH inverter AC fits windows 29.5-41" wide and 18.5" high and allows you to freely open and shut your windows when you need some fresh air.
- Actual coverage may vary based on room size and configuration (ceiling height, number of windows, and other varying conditions) and environment factors such as number of occupants, home insulation, etc.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.