Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1-1/16in x 6in - XG12 BlackGold Silver & Deming Drill, 1/2in Flatted Shank, 118 deg Split
- Mfr # CHA XG12-1-1/16
- Zoro # G011881343
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
high speed steel
Finish - Machining
Black & Gold Surface Treatment
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Flatted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA XG12-1-1/16
- Zoro #
- G011881343
- UPC #
- 846035046312
- Country of Origin
- United States
Dimensions
- Overall Length
- 6"
- Shank Dia.
- 1/2"
- Flute Length
- 3-1/8"
- Diameter
- 1-1/16"
Details
- Item
- Silver & Deming Drill Bit
- Material - Machining
- high speed steel
- Finish - Machining
- Black & Gold Surface Treatment
- Shank Type - Machining
- Flatted
- Drill Bit Point Type
- 118 Degree Split Point
- Decimal Equivalent
- 1.0625
- Drill Bit Sizing
- Fractional
Description
1-1/16in x 6in - XG12 BlackGold Silver & Deming Drill, 1/2in Flatted Shank, 118 Degree Split Point, 3-1/8in Flute Length, Black & Gold Surface Treatment, Champion XG12-1-1/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.