
1-1/2in-12 - 302 Carbon Steel Hand Tap, Bottom Tap, 12 TPI Threads per Inch, Champion
Mfr # CHA 302-1-1/2-12-B
Zoro # G811873326
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Tap Material
Carbon Steel
Overall Length
6-3/8"
Thread Length
3"
Shank Dia.
1-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 302-1-1/2-12-B
Zoro #
G811873326
UPC #
846035073608
Country of Origin
China
Dimensions
Overall Length
6-3/8"
Thread Length
3"
Shank Dia.
1-1/2"
Tap Size
1-1/2-12
Diameter
1-1/2"
Details
Item
Hand Tap
Number of Flutes
6
Tap Material
Carbon Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Fractional
Tap Type
Hand
Description
1-1/2in-12 - 302 Carbon Steel Hand Tap, Bottom Tap, 12 TPI Threads per Inch, Champion 302-1-1/2-12-B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.