1-14NS 1690 HSTAPER HAND TAP
- Mfr # C69187
- Zoro # G023506234
product price:Â
$
43.29
/ea
Key Features
Flute Type
Straight Flute
Tap Material
High Speed Steel
Shank Type
Straight Shank with Square
Tap Finish
Bright
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69187
- Zoro #
- G023506234
- UPC #
- 697334691877
- Country of Origin
- China
Dimensions
- Tap Thread Size
- 1"-14
- Depth of Cut
- 1-1/2 in
- Overall Length
- 5.125 in
- Thread Length
- 2-1/2 in
Details
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Tap Chamfer
- Taper
- System of Measurement
- Inch
- Tap Thread Type
- UNS
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Number of Flutes
- 4
- Standards
- USCTI Table 302
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.