Shop CLE-FORCE
See all product information
Create Account
9/16-12NC 1697 CBN PLG HAND TAP
- Mfr # C69450
- Zoro # G823506229
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Tap Thread Type
UNC
Application
For maintenance
Tap Thread Size
9/16"-12
Tap Material
Carbon Steel
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69450
- Zoro #
- G823506229
- UPC #
- 697334694502
- Country of Origin
- India
- Tap Thread Type
- UNC
- Application
- For maintenance
- Tap Material
- Carbon Steel
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Chamfer
- Plug
Dimensions
- Tap Thread Size
- 9/16"-12
- Overall Length
- 3.5938 in
- Thread Length
- 1.6562 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.