
1-1/2in x 23in CM96 Carbide Tipped Hammer Bits, SDS Max Shank, 4 Cutter Cross Head
Mfr # CHA CM96-1-1/2X18X23
Zoro # G111873484
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS Max
Drill Bit Size
1-1/2 in
Flute Length
23 in
Shank Diameter
1-1/2 in
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CM96-1-1/2X18X23
Zoro #
G111873484
UPC #
846035054249
Country of Origin
Germany
Dimensions
Overall Length
23 in
Drill Bit Size
1-1/2 in
Flute Length
23 in
Shank Diameter
1-1/2 in
Maximum Drilling Depth
8 in
Details
Item
Hammer Bit
Shank Type - Machining
SDS Max
Finish - Machining
Bright
Measurement System
Fractional
Description
1-1/2in x 23in CM96 Carbide Tipped Hammer Bits, SDS Max Shank, 4 Cutter Cross Head, 18in Usable Length, Champion CM96-1-1/2X18X23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.