Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1-1/2in x 6in Heavy Duty Cobalt Silver & Deming Drill, 1/2in Straight Shank, 118 deg Drill
- Mfr # CHA 712CO-1-1/2
- Zoro # G011880995
product price:Â
$
656.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 712CO-1-1/2
- Zoro #
- G011880995
- UPC #
- 846035034777
- Country of Origin
- United States
- Item
- Silver & Deming Drill Bit Heavy Duty
- Material - Machining
- M42 Cobalt High Speed Steel
- Finish - Machining
- Gold Oxide Surface Treatment
- Shank Type - Machining
- Straight
- Drill Bit Point Type
- 118 Degree Split Point
- Decimal Equivalent
- 1.5
- Drill Bit Sizing
- Fractional
Dimensions
- Overall Length
- 6"
- Shank Dia.
- 1/2"
- Flute Length
- 3-1/8"
- Diameter
- 1-1/2"
Description
1-1/2in x 6in - 712CO Heavy Duty Cobalt Silver & Deming Drill, 1/2in Straight Shank, 118 Degree Drill Point, Cobalt Steel, Gold Oxide Finish, Champion 712CO-1-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.