
1-1/8in x 7/8in - 600 High Speed End Mill - Single End, Center Cutting, 2 Flute, RH Helix, HSS
Mfr # CHA 600-1-1/8X7/8
Zoro # G011874864
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1/8"
Number of Flutes
2
Material
High Speed Steel
Overall Length
3-7/8"
Shank Dia.
7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 600-1-1/8X7/8
Zoro #
G011874864
UPC #
846035048729
Country of Origin
United States
Dimensions
Milling Diameter
1/8"
Overall Length
3-7/8"
Shank Dia.
7/8"
Flute Length
1-5/8"
Details
Number of Flutes
2
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
1-1/8in x 7/8in - 600 High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 600-1-1/8X7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.