1-3/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth,

  • Mfr # CHA CT7-1-3/16

  • Zoro # G711880721


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Saw Dia.
1-3/16"
Tooth Material
Carbide Tipped
Max. Cutting Depth
1"
Shank Size
3/8"
Diameter
1-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CT7-1-3/16
Zoro #
G711880721
UPC #
846035054959
Country of Origin
Japan

Dimensions

Saw Dia.
1-3/16"
Max. Cutting Depth
1"
Shank Size
3/8"
Diameter
1-3/16"

Details

Tooth Material
Carbide Tipped
Item
Hole Cutter
Application
Heavy Duty
Industry Use
General Contractors, Electrical, Electricians, HVAC, Sheet Metal Trades
Shank Type
Flatted
Working Material
Stainless Steel, Steel
Tip Material
Tungsten Carbide
Drill Bit Sizing
Fractional

Description

Champion 1-3/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill and Ejector Spring, 3/8in Shank, For Cutting Material Up to 1in Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.